Motion
GP3224Y
Miter Gear, 32 DP, 20 PA, 1:1 R, 24 Teeth, Molded Nylon
MI ITEM #00374259
MFR #GP3224Y
List Price$39.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear, 32 DP, 20 PA, 1:1 R, 24 Teeth, Molded Nylon
MI ITEM #00374259
MFR #GP3224Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.19/each for your price

Overview

Mfr description
GP3224Y GEAR 54100

Specifications

  • Pitch
    32
  • Tooth Type
    Straight
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Material
    Nylon
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    1/2 in
  • Hub Projection
    0.19 in
  • Gear Overall Width
    0.406 in
  • Mounting Distance
    0.688 in
  • UPC_NO
    781711541005
  • Weight
    0.01 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text