Motion
GP2424Y
Miter Gear, 24 DP, 20 PA, 1:1 R, 24 Teeth, Molded Nylon
Mi Item #00374260
MFR #GP2424Y
Price$40.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear, 24 DP, 20 PA, 1:1 R, 24 Teeth, Molded Nylon
Mi Item #00374260
MFR #GP2424Y

Mfr description
GP2424Y GEAR 54101
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.50/each

Specifications

Dimensions

  • Bore Diameter  
    1/4 in
  • Face Width  
    0.2 in
  • Gear Overall Width
    0.567 in
  • Hub Diameter
    0.62 in
  • Hub Projection
    0.19 in
  • Mounting Distance
    0.906 in
  • Pitch
    24
  • Pitch Diameter  
    1 in
  • Pressure Angle
    20 °
  • Weight
    0.01 lbs

Details

  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Material
    Nylon
  • Number Of Teeth  
    24
  • Product Type
    Miter Gears
  • Tooth Type
    Straight
  • UPC_NO
    781711541012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)