Motion
GP1632Y
Miter Gear, 16 DP, 20 PA, 1:1 R, 32 Teeth, Molded Nylon
MI ITEM #00374262
MFR #GP1632Y
Price$87.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear, 16 DP, 20 PA, 1:1 R, 32 Teeth, Molded Nylon
MI ITEM #00374262
MFR #GP1632Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.91/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Face Width  
    0.39 in
  • Gear Overall Width
    7/8 in
  • Hub Diameter
    1-1/4 in
  • Hub Projection
    0.38 in
  • Mounting Distance
    1.562 in
  • Pitch
    16
  • Pitch Diameter  
    2 in
  • Pressure Angle
    20 °
  • Weight
    0.08 lbs

Details

  • Bore Type
    Plain
  • Material
    Nylon
  • Number Of Teeth  
    32
  • Product Type
    Miter Gears
  • Tooth Type
    Straight
  • UPC_NO
    781711541050

Overview

Mfr description
GP1632Y GEAR 54105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought