Motion
LSHP
Worm, 48 DP, 14.5 PA, .333 PD, RH, Acetal
MI ITEM #00374269
MFR #LSHP
Your Price$25.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm, 48 DP, 14.5 PA, .333 PD, RH, Acetal
MI ITEM #00374269
MFR #LSHP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.47/each(List $29.29)

Overview

Mfr description
LSHP GEAR 54141

Specifications

  • Pitch
  • Pressure Angle
    14.5 °
  • Number Of Threads
  • Direction of Rotation
    Right Hand
  • Pitch Diameter
  • Bore Diameter
  • Face Width
  • Material
    POM
  • Lead Angle
  • Hub Type
    With Hub
  • Lead
    0.0654 in
  • Hub Diameter
    0.26 in
  • Hub Projection
    0.19 in
  • Bore Type
    Plain
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text