Motion
LUHBP
Worm, 24 DP, 14.5 PA, .500 PD, RH, Nylon
Mi Item #00374270
MFR #LUHBP
Price$32.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm, 24 DP, 14.5 PA, .500 PD, RH, Nylon
Mi Item #00374270
MFR #LUHBP

Mfr description
LUHBP GEAR 54143
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.50/each

Specifications

Dimensions

  • Bore Diameter  
    0.187 in
  • Face Width  
    0.643 in
  • Hub Diameter
    0.38 in
  • Hub Projection
    1/4 in
  • Lead
    0.1309 in
  • Lead Angle  
    4° 46'
  • Pitch  
    24 in
  • Pitch Diameter  
    1/2 in
  • Pressure Angle
    14.5 °
  • Weight
    0.01 lbs

Details

  • Bore Type
    Plain
  • Direction of Rotation
    Right Hand
  • Hub Type
    With Hub
  • Material
    Nylon
  • Number Of Threads  
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)