Motion
TS618BS 1 1/4
External Tooth Spur Gear - 6 DP, 20 ° PA, 18 Teeth, 2.0000 in Face, 1-1/4 in Bore, Bored to Size, Material: Steel
Mi Item #00374281
MFR #TS618BS 1 1/4
Price$288.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 20 ° PA, 18 Teeth, 2.0000 in Face, 1-1/4 in Bore, Bored to Size, Material: Steel
Mi Item #00374281
MFR #TS618BS 1 1/4

Mfr description
TS618BS 1 1/4 GEAR SPUR 20 DEG STEEL BS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.15/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    6
  • Face Width
    2.0000 in
  • Hub Diameter
    2.5 in
  • Hub Projection
    7/8 in
  • Keyway Size
    1/4x1/8
  • Outside Diameter
    3.333 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    15/16-18X15/16
  • Weight
    4.09 lbs

Details

  • Bore Type
    Bored to Size
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TS618BS 1-1/4
  • Manufacturer Upc Number
    697950440903
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    .44 from hub end, 90 degrees
  • UPC_NO
    697950440903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)