Motion
SPA-27
Shear Pin Hub Part - Shear Pin Adapter, For Use With: SPH-27, 5.5000 in Length
MI ITEM #00374313
MFR #SPA-27
Price$3,600.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear Pin Hub Part - Shear Pin Adapter, For Use With: SPH-27, 5.5000 in Length
MI ITEM #00374313
MFR #SPA-27

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,600.56/each

Specifications

Dimensions

  • Bolt Size
    5/8 in
  • Flange Outside Diameter
    15-1/2 in
  • Hub Diameter
    7 in
  • Overall Length
    5.5000 in
  • Storage Dimension Height
    5.5 in
  • Storage Dimension Length
    15.5 in
  • Storage Dimension Width
    15.5 in
  • Weight
    100.00 lbs

Details

  • Hub Number
    SPH-27
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950049861
  • Material
    Cast Iron
  • Part Type
    Shear Pin Adapter

Overview

Mfr description
SPA-27 SHEAR PIN ADAPTER
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought