Motion
107S
MI ITEM #00374318
MFR #107S
List Price$1,662.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00374318
MFR #107S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,662.41/each for your price

Overview

Mfr description
107S HUB DETACHABLE SPLIT
  • Bolt on reboreable hubs
  • Tolerances meet or exceed industry guidelines
  • Precise machining and processes ensure consistent finish and high quality

Specifications

  • Material
    Cast
  • Hub Type
    Split
  • Bore Diameter
    3.3125 in
  • Bore Type
    Reboreable
  • Length Through Bore
    4.75 in
  • Bolt Size
    21/32 in
  • Hub Outside Diameter
    6 in
  • Number Of Bolt Holes
    4
  • Maximum Bore Diameter
    3.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought