Motion
HB60A13X5/8 IDLER

BROWNING
HB60A13X5/8 IDLER

Idler Roller Chain Sprocket - 60 / 3/4 in, 1 Strand, 0.6250 in Bore, 13 Teeth, Steel Material
Mi Item #00374322
MFR #HB60A13X5/8 IDLER
Price$155.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
HB60A13X5/8 IDLER

Idler Roller Chain Sprocket - 60 / 3/4 in, 1 Strand, 0.6250 in Bore, 13 Teeth, Steel Material
Mi Item #00374322
MFR #HB60A13X5/8 IDLER

Mfr description
HB60A13X5/8 SPKT
  • Sprocket idlers with ball bearings and hardened teeth
  • Not for use with drive tighteners
  • Cast iron
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.41/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Length Through Bore  
    0.7200 in
  • Outside Diameter  
    3.4900 in
  • Pitch  
    0.7500 in
  • Pitch Diameter
    3.1340 in
  • Tooth Width
    0.4590 in
  • Weight
    0.86 lbs

Details

  • Chain Number
    No. 60, 3/4 in. Pitch ANSI Chain
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    No Hub
  • Manufacturer Catalog Number
    HB60A13X5/8 IDLER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289254613
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    13
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662289254613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)