Motion
60BB13H IDLER SPKT

DODGE
60BB13H IDLER SPKT

102063 Idler Roller Chain Sprocket - 60 Chain, 0.7500 in Pitch, 0.6250 in Bore, 13 Teeth, With Hardened Teeth
Mi Item #00374323
MFR #60BB13H IDLER SPKT
Price$107.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60BB13H IDLER SPKT

102063 Idler Roller Chain Sprocket - 60 Chain, 0.7500 in Pitch, 0.6250 in Bore, 13 Teeth, With Hardened Teeth
Mi Item #00374323
MFR #60BB13H IDLER SPKT

Mfr description
60BB13H X 5/8 IDLER SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.22/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Length Through Bore  
    0.7200 in
  • Pitch  
    0.7500 in
  • Weight
    0.81 lbs

Details

  • Chain / Sprocket Type
    Idler
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    CN
  • Hardened Teeth
    With Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    102063
  • Manufacturer Upc Number
    782475051779
  • Number Of Strands Across
    1
  • Number Of Teeth  
    13
  • Product Type
    Idler Roller Chain Sprockets
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475051779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)