Motion
60BB13
Idler Roller Chain Sprocket - 60 / 3/4 in, 0.6250 in Bore, 13 Teeth
Mi Item #00374325
MFR #60BB13
Price$90.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 60 / 3/4 in, 0.6250 in Bore, 13 Teeth
Mi Item #00374325
MFR #60BB13

Mfr description
60BB13 BALL BEARING HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.07/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Length Through Bore  
    0.7200 in
  • Outside Diameter  
    3.5100 in
  • Tooth Width
    0.4590 in
  • Weight
    0.76 lbs

Details

  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Number Of Teeth  
    13
  • Product Type
    Idler Roller Chain Sprockets
  • UPC_NO
    097039905345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)