Motion
B5015H
Idler Roller Chain Sprocket - 50 / 5/8 in, 1 Strand, 0.6350 in Bore, 15 Teeth, Steel Material
Mi Item #00374326
MFR #B5015H
Price$65.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 50 / 5/8 in, 1 Strand, 0.6350 in Bore, 15 Teeth, Steel Material
Mi Item #00374326
MFR #B5015H

Mfr description
B5015H IDLER SPKT W/ BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.6350 in
  • Length Through Bore  
    0.7200 in
  • Outside Diameter  
    3.3200 in
  • Pitch  
    0.6250 in

Details

  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    No Hub
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    15
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)