Motion
50BB15H IDLER SPKT

DODGE
50BB15H IDLER SPKT

102062 Idler Roller Chain Sprocket - 50 Chain, 0.6250 in Pitch, 0.6250 in Bore, 15 Teeth, With Hardened Teeth
MI ITEM #00374328
MFR #50BB15H IDLER SPKT
Price$79.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50BB15H IDLER SPKT

102062 Idler Roller Chain Sprocket - 50 Chain, 0.6250 in Pitch, 0.6250 in Bore, 15 Teeth, With Hardened Teeth
MI ITEM #00374328
MFR #50BB15H IDLER SPKT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$79.32/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Length Through Bore  
    0.7200 in
  • Pitch  
    0.6250 in
  • Weight
    0.61 lbs

Details

  • Chain / Sprocket Type
    Idler
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Country of Origin
    CN
  • Hardened Teeth
    With Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    102062
  • Manufacturer Upc Number
    782475051762
  • Number Of Strands Across
    1
  • Number Of Teeth  
    15
  • Product Type
    Idler Roller Chain Sprockets
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475051762

Overview

Mfr description
50BB15H IDLER SPKT 102062

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text