Motion
40BB17H IDLER SPKT

DODGE
40BB17H IDLER SPKT

102061 Idler Roller Chain Sprocket - 40 Chain, 0.5000 in Pitch, 0.6250 in Bore, 17 Teeth, With Hardened Teeth
MI ITEM #00374334
MFR #40BB17H IDLER SPKT
Price$75.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40BB17H IDLER SPKT

102061 Idler Roller Chain Sprocket - 40 Chain, 0.5000 in Pitch, 0.6250 in Bore, 17 Teeth, With Hardened Teeth
MI ITEM #00374334
MFR #40BB17H IDLER SPKT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$75.94/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Length Through Bore  
    0.7200 in
  • Pitch  
    0.5000 in
  • Weight
    0.49 lbs

Details

  • Chain / Sprocket Type
    Idler
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Country of Origin
    CN
  • Hardened Teeth
    With Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    102061
  • Manufacturer Upc Number
    782475051755
  • Number Of Strands Across
    1
  • Number Of Teeth  
    17
  • Product Type
    Idler Roller Chain Sprockets
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475051755

Overview

Mfr description
40BB17H IDLER SPKT 102061

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text