Motion
40BB17
Idler Roller Chain Sprocket - 40 / 1/2 in, 0.6250 in Bore, 17 Teeth
Mi Item #00374336
MFR #40BB17
Price$75.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 40 / 1/2 in, 0.6250 in Bore, 17 Teeth
Mi Item #00374336
MFR #40BB17

Mfr description
40BB17 BALL BEARING HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.63/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Length Through Bore  
    0.7200 in
  • Outside Diameter  
    2.9700 in
  • Tooth Width
    0.2840 in
  • Weight
    0.52 lbs

Details

  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Hardened Teeth
  • Number Of Teeth  
    17
  • Product Type
    Idler Roller Chain Sprockets
  • UPC_NO
    097039905284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)