Motion
35BB20H IDLER SPKT

DODGE
35BB20H IDLER SPKT

102060 Idler Roller Chain Sprocket - 35 Chain, 0.3750 in Pitch, 0.6250 in Bore, 20 Teeth, With Hardened Teeth
Mi Item #00374339
MFR #35BB20H IDLER SPKT
Price$84.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35BB20H IDLER SPKT

102060 Idler Roller Chain Sprocket - 35 Chain, 0.3750 in Pitch, 0.6250 in Bore, 20 Teeth, With Hardened Teeth
Mi Item #00374339
MFR #35BB20H IDLER SPKT

Mfr description
35BB20H IDLER SPKT 102060
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.06/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Length Through Bore  
    0.7200 in
  • Pitch  
    0.3750 in
  • Weight
    0.32 lbs

Details

  • Chain / Sprocket Type
    Idler
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Country of Origin
    CN
  • Hardened Teeth
    With Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    102060
  • Manufacturer Upc Number
    782475051748
  • Number Of Strands Across
    1
  • Number Of Teeth  
    20
  • Product Type
    Idler Roller Chain Sprockets
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475051748
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)