Motion
35BB20 BALL BEARING HT

TSUBAKI (UST)
35BB20 BALL BEARING HT

Idler Roller Chain Sprocket - 35 / 3/8 in, 0.6250 in Bore, 20 Teeth
MI ITEM #00374341
MFR #35BB20 BALL BEARING HT
Price$79.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35BB20 BALL BEARING HT

Idler Roller Chain Sprocket - 35 / 3/8 in, 0.6250 in Bore, 20 Teeth
MI ITEM #00374341
MFR #35BB20 BALL BEARING HT

Mfr description
35BB20 BALL BEARING HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.60/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Length Through Bore  
    0.7200 in
  • Outside Diameter  
    2.6000 in
  • Tooth Width
    0.1680 in
  • Weight
    0.38 lbs

Details

  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Hardened Teeth
  • Number Of Teeth  
    20
  • Product Type
    Idler Roller Chain Sprockets
  • UPC_NO
    097039905260

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)