Motion
NA12B-5/16

BOSTON GEAR
NA12B-5/16

Spur Gear, 20 DP, 14 1/2 PA, 12 Teeth, Steel
MI ITEM #00374382
MFR #NA12B-5/16
List Price$67.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
NA12B-5/16

Spur Gear, 20 DP, 14 1/2 PA, 12 Teeth, Steel
MI ITEM #00374382
MFR #NA12B-5/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.55/each for your price

Overview

Mfr description
NA12B-5/16 STEEL SPUR GEAR

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    14.5 °
  • Face Width
    3/8 in
  • Number Of Teeth
    12
  • Bore Type
    Finished
  • Bore Diameter
    5/16 in
  • Outside Diameter
    0.7 in
  • Material
    Steel
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Pitch Diameter
    0.6 in
  • Hub Diameter
    0.46 in
  • Gear Construction
    Plain
  • Overall Width
    0.755 in
  • Hub Projection
    0.38 in
  • Manufacturer Catalog Number
    46000
  • Manufacturer Catalog
  • UPC_NO
    781711460016
  • Weight
    0.03 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text