Motion
NA24-3/8

BOSTON GEAR
NA24-3/8

Spur Gear, 20 DP, 14 1/2 PA, 24 Teeth, Steel
MI ITEM #00374391
MFR #NA24-3/8
Your Price$107.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
NA24-3/8

Spur Gear, 20 DP, 14 1/2 PA, 24 Teeth, Steel
MI ITEM #00374391
MFR #NA24-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$107.89/each(List $113.27)

Overview

Mfr description
NA24-3/8 STEEL SPUR GEAR

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    14.5 °
  • Face Width
    3/8 in
  • Number Of Teeth
    24
  • Bore Type
    Finished
  • Bore Diameter
    3/8 in
  • Outside Diameter
    1.3 in
  • Material
    Steel
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Pitch Diameter
    1.2 in
  • Hub Diameter
    0.92 in
  • Gear Construction
    Plain
  • Overall Width
    0.755 in
  • Hub Projection
    0.38 in
  • Manufacturer Catalog Number
    46011
  • Manufacturer Catalog
  • UPC_NO
    781711460115
  • Weight
    0.19 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text