Motion
NA40-5/8

BOSTON GEAR
NA40-5/8

External Tooth Spur Gear - 20 DP, 14.5 ° PA, 40 Teeth, 0.3750 in Face, 5/8 in Bore, Finished, Material: Steel
Mi Item #00374407
MFR #NA40-5/8
Price$145.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
NA40-5/8

External Tooth Spur Gear - 20 DP, 14.5 ° PA, 40 Teeth, 0.3750 in Face, 5/8 in Bore, Finished, Material: Steel
Mi Item #00374407
MFR #NA40-5/8

Mfr description
NA40-5/8 STEEL SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.99/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    20
  • Face Width
    0.3750 in
  • Gear Overall Width
    0.8750 in
  • Hub Diameter
    1.72 in
  • Hub Projection
    1/2 in
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
    2.1 in
  • Overall Width
    7/8 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    5/16-18
  • Weight
    0.70 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46027
  • Material
    Steel
  • Number Of Teeth
    40
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • UPC_NO
    781711460276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)