Motion
NF15B-3/4

BOSTON GEAR
NF15B-3/4

External Tooth Spur Gear - 10 DP, 14.5 ° PA, 15 Teeth, 1.0000 in Face, 3/4 in Bore, Finished, Material: Steel
MI ITEM #00374419
MFR #NF15B-3/4
Price$120.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
NF15B-3/4

External Tooth Spur Gear - 10 DP, 14.5 ° PA, 15 Teeth, 1.0000 in Face, 3/4 in Bore, Finished, Material: Steel
MI ITEM #00374419
MFR #NF15B-3/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$120.86/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    10
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.6200 in
  • Hub Diameter
    1.12 in
  • Hub Projection
    0.62 in
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
    1.7 in
  • Overall Width
    1.62 in
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    5/16-18
  • Weight
    0.49 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46083
  • Material
    Steel
  • Number Of Teeth
    15
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711460832

Overview

Mfr description
NF15B-3/4 STEEL SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought