Motion
NH11B-3/4

BOSTON GEAR
NH11B-3/4

Spur Gear - 8 DP, 14.5 ° PA, 11 Teeth, 1.2500 in Face, 3/4 in Bore, Material: Steel
Mi Item #00374420
MFR #NH11B-3/4
Price$221.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
NH11B-3/4

Spur Gear - 8 DP, 14.5 ° PA, 11 Teeth, 1.2500 in Face, 3/4 in Bore, Material: Steel
Mi Item #00374420
MFR #NH11B-3/4

Mfr description
NH11B-3/4 STEEL SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.24/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    8
  • Face Width
    1.2500 in
  • Hub Diameter
    1.1200 in
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.60 lbs

Details

  • Gear Type
    Spur Gear
  • Manufacturer Catalog Number
    46093
  • Manufacturer Upc Number
    781711460931
  • Material
    Steel
  • Number Of Teeth
    11
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711460931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)