Motion
NJ12B-1
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 12 Teeth, 1.5000 in Face, 1 in Bore, Finished, Material: Steel
Mi Item #00374426
MFR #NJ12B-1
Price$281.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 12 Teeth, 1.5000 in Face, 1 in Bore, Finished, Material: Steel
Mi Item #00374426
MFR #NJ12B-1

Mfr description
NJ12B-1" STEEL SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.34/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    6
  • Face Width
    1.5000 in
  • Gear Overall Width
    2.3800 in
  • Hub Diameter
    1.46 in
  • Hub Projection
    0.88 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    2.333 in
  • Overall Width
    2.38 in
  • Pitch
    6 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    3/8-16
  • Weight
    1.20 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46109
  • Material
    Steel
  • Number Of Teeth
    12
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • Tooth Style
    Involute
  • UPC_NO
    781711461099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)