Motion
NJ18B-1
Spur Gear - 6 DP, 14.5 ° PA, 18 Teeth, 1.5000 in Face, 1 in Bore, Finished w/ Keyway & 1 SS, Material: Steel
Mi Item #00374461
MFR #NJ18B-1
Price$407.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear - 6 DP, 14.5 ° PA, 18 Teeth, 1.5000 in Face, 1 in Bore, Finished w/ Keyway & 1 SS, Material: Steel
Mi Item #00374461
MFR #NJ18B-1

Mfr description
NJ18B-1" STEEL SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.33/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    6
  • Face Width
    1.5000 in
  • Hub Diameter
    2.4600 in | 62.48 mm
  • Hub Projection
    0.8800 in | 22.35 mm
  • Keyway Size
    1/4 in
  • Outside Diameter
    3.3330 in
  • Overall Width
    2.3800 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    3/8 in-16
  • Weight
    3.50 lbs

Details

  • Bore Type
    Finished w/ Keyway & 1 SS
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Manufacturer Upc Number
    781711461204
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711461204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)