Motion
NJ18B-1 1/4

BOSTON GEAR
NJ18B-1 1/4

Spur Gear, 6 DP, 14 1/2 PA, 18 Teeth, Steel
MI ITEM #00374463
MFR #NJ18B-1 1/4
Your Price$368.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
NJ18B-1 1/4

Spur Gear, 6 DP, 14 1/2 PA, 18 Teeth, Steel
MI ITEM #00374463
MFR #NJ18B-1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$368.29/each(List $423.54)

Overview

Mfr description
NJ18B-1-1/4 STEEL SPUR GEAR

Specifications

  • Diametral Pitch
    6
  • Pressure Angle
    14.5 °
  • Face Width
    1-1/2 in
  • Number Of Teeth
    18
  • Bore Type
    Finished
  • Bore Diameter
    1-1/4 in
  • Outside Diameter
    3.333 in
  • Material
    Steel
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Pitch Diameter
    3 in
  • Hub Diameter
    2.46 in
  • Gear Construction
    Plain
  • Keyway Size
    1/4 x 1/8 in
  • Overall Width
    2.38 in
  • Hub Projection
    0.88 in
  • Manufacturer Catalog Number
    46123
  • Manufacturer Catalog
  • UPC_NO
    781711461235
  • Weight
    3.50 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text