Motion
NH18B-1
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 18 Teeth, 1.2500 in Face, 1 in Bore, Finished, Material: Steel
Mi Item #00374481
MFR #NH18B-1
Price$257.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 14.5 ° PA, 18 Teeth, 1.2500 in Face, 1 in Bore, Finished, Material: Steel
Mi Item #00374481
MFR #NH18B-1

Mfr description
NH18B-1" STEEL SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.28/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    1.2500 in
  • Gear Overall Width
    2.0000 in
  • Hub Diameter
    1.81 in
  • Hub Projection
    3/4 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    2-1/2 in
  • Overall Width
    2 in
  • Pitch Diameter
    2.2500 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    5/16-18
  • Weight
    1.60 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46100
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711461006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)