Motion
NH20B-1
Spur Gear, 8 DP, 14 1/2 PA, 20 Teeth, Steel
MI ITEM #00374488
MFR #NH20B-1
Your Price$310.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 8 DP, 14 1/2 PA, 20 Teeth, Steel
MI ITEM #00374488
MFR #NH20B-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$310.92/each(List $332.90)

Overview

Mfr description
NH 20 B-1 GEAR

Specifications

  • Diametral Pitch
    8
  • Pressure Angle
    14.5 °
  • Face Width
    1-1/4 in
  • Number Of Teeth
    20
  • Bore Type
    Finished
  • Bore Diameter
    1 in
  • Outside Diameter
    2-3/4 in
  • Material
    Steel
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Pitch Diameter
    2-1/2 in
  • Hub Diameter
    2.06 in
  • Gear Construction
    Plain
  • Keyway Size
    1/4 x 1/8 in
  • Overall Width
    2 in
  • Hub Projection
    3/4 in
  • Manufacturer Catalog Number
    46103
  • Manufacturer Catalog
  • UPC_NO
    781711461037
  • Weight
    2.10 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text