Motion
NF18B-7/8

BOSTON GEAR
NF18B-7/8

External Tooth Spur Gear - 10 DP, 14.5 ° PA, 18 Teeth, 1.0000 in Face, 7/8 in Bore, Finished, Material: Steel
MI ITEM #00374505
MFR #NF18B-7/8
Price$182.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
NF18B-7/8

External Tooth Spur Gear - 10 DP, 14.5 ° PA, 18 Teeth, 1.0000 in Face, 7/8 in Bore, Finished, Material: Steel
MI ITEM #00374505
MFR #NF18B-7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$182.97/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.6200 in
  • Hub Diameter
    1.42 in
  • Hub Projection
    0.62 in
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
    2 in
  • Overall Width
    1.62 in
  • Pitch Diameter
    1.8000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    5/16-18
  • Weight
    0.80 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46086
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • Tooth Style
    Involute
  • UPC_NO
    781711460863

Overview

Mfr description
NF18B-7/8 STEEL SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text