Motion
NF20B-7/8

BOSTON GEAR
NF20B-7/8

External Tooth Spur Gear - 10 DP, 14.5 ° PA, 20 Teeth, 1.0000 in Face, 7/8 in Bore, Finished, Material: Steel
Mi Item #00374509
MFR #NF20B-7/8
Price$164.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
NF20B-7/8

External Tooth Spur Gear - 10 DP, 14.5 ° PA, 20 Teeth, 1.0000 in Face, 7/8 in Bore, Finished, Material: Steel
Mi Item #00374509
MFR #NF20B-7/8

Mfr description
NF20B-7/8 STEEL SPUR GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.32/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.6200 in
  • Hub Diameter
    1.62 in
  • Hub Projection
    0.62 in
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
    2.2 in
  • Overall Width
    1.62 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    5/16-18
  • Weight
    1.00 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46088
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • Tooth Style
    Straight
  • UPC_NO
    781711460887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)