Motion
NSS12F12X1/2

BROWNING
NSS12F12X1/2

External Tooth Spur Gear - 12 DP, 14.5 PA, 12 Teeth, 0.7500 in Face, 0.5000 in Bore, Finished Bore, Material: Steel
Mi Item #00374518
MFR #NSS12F12X1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
NSS12F12X1/2

External Tooth Spur Gear - 12 DP, 14.5 PA, 12 Teeth, 0.7500 in Face, 0.5000 in Bore, Finished Bore, Material: Steel
Mi Item #00374518
MFR #NSS12F12X1/2

Mfr description
NSS12F12 X 1/2 14 1/2 SPUR GEAR
  • Browning Finish Bore Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
  • Browning Gears are rated in accordance with AGMA standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Diametral Pitch
    12
  • Face Width
    0.7500 in
  • Hub Diameter
    0.7500 in
  • Hub Projection
    0.5000 in
  • Outside Diameter
    1.1600 in
  • Overall Width
    1.2500 in
  • Pitch Diameter
    1.0000 in
  • Pressure Angle
    14.5
  • Weight
    17.64 lbs

Details

  • Bore Type
    Finished Bore
  • Gear Construction
    Plain
  • Hub Type
    B Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1215516
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289197248
  • Material
    Steel
  • Number Of Teeth
    12
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)