Motion
ND18B-5/8

BOSTON GEAR
ND18B-5/8

External Tooth Spur Gear - 12 DP, 14.5 ° PA, 18 Teeth, 0.7500 in Face, 5/8 in Bore, Finished, Material: Steel
Mi Item #00374523
MFR #ND18B-5/8
Price$138.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
ND18B-5/8

External Tooth Spur Gear - 12 DP, 14.5 ° PA, 18 Teeth, 0.7500 in Face, 5/8 in Bore, Finished, Material: Steel
Mi Item #00374523
MFR #ND18B-5/8

Mfr description
ND18B-5/8 STEEL SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.81/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    12
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.2500 in
  • Hub Diameter
    1.15 in
  • Hub Projection
    1/2 in
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
    1.667 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    5/16-18
  • Weight
    0.43 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46066
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • Tooth Style
    Involute
  • UPC_NO
    781711460665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)