Motion
ND20B-3/4

BOSTON GEAR
ND20B-3/4

External Tooth Spur Gear - 12 DP, 14.5 ° PA, 20 Teeth, 0.7500 in Face, 3/4 in Bore, Finished, Material: Steel
Mi Item #00374527
MFR #ND20B-3/4
Price$177.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
ND20B-3/4

External Tooth Spur Gear - 12 DP, 14.5 ° PA, 20 Teeth, 0.7500 in Face, 3/4 in Bore, Finished, Material: Steel
Mi Item #00374527
MFR #ND20B-3/4

Mfr description
ND20B-3/4 STEEL SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.91/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.2500 in
  • Hub Diameter
    1.32 in
  • Hub Projection
    1/2 in
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
    1.834 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    1.6670 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    5/16-18
  • Weight
    0.57 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46068
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711460689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)