Motion
ND22B-1
External Tooth Spur Gear - 12 DP, 14.5 ° PA, 22 Teeth, 0.7500 in Face, 1 in Bore, Rough Stock, Material: Steel
MI ITEM #00374535
MFR #ND22B-1
Price$198.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 14.5 ° PA, 22 Teeth, 0.7500 in Face, 1 in Bore, Rough Stock, Material: Steel
MI ITEM #00374535
MFR #ND22B-1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$198.40/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    12
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.2500 in
  • Hub Diameter
    1.49 in
  • Hub Projection
    1/2 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    2 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    1.8330 in
  • Pressure Angle
    14.5 °
  • Weight
    0.70 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46075
  • Material
    Steel
  • Number Of Teeth
    22
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • UPC_NO
    781711460757

Overview

Mfr description
ND22B-1" STEEL SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text