Motion
ND24B-3/4

BOSTON GEAR
ND24B-3/4

External Tooth Spur Gear - 12 DP, 14.5 ° PA, 24 Teeth, 0.7500 in Face, 3/4 in Bore, Finished, Material: Steel
Mi Item #00374539
MFR #ND24B-3/4
Price$192.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
ND24B-3/4

External Tooth Spur Gear - 12 DP, 14.5 ° PA, 24 Teeth, 0.7500 in Face, 3/4 in Bore, Finished, Material: Steel
Mi Item #00374539
MFR #ND24B-3/4

Mfr description
ND 24 B 3/4 SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.65/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    0.7500 in
  • Hub Diameter
    1.65 in
  • Hub Projection
    1/2 in
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
    2.167 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    5/16-18
  • Weight
    0.90 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46077
  • Material
    Steel
  • Number Of Teeth
    24
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • UPC_NO
    781711460771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)