Motion
NSS16F12X5/16

BROWNING
NSS16F12X5/16

External Tooth Spur Gear - 16 DP, 14.5 PA, 12 Teeth, 0.5000 in Face, 0.3125 in Bore, Finished Bore, Material: Steel
MI ITEM #00374545
MFR #NSS16F12X5/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
NSS16F12X5/16

External Tooth Spur Gear - 16 DP, 14.5 PA, 12 Teeth, 0.5000 in Face, 0.3125 in Bore, Finished Bore, Material: Steel
MI ITEM #00374545
MFR #NSS16F12X5/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NSS16F12 X 5/16 14 1/2 SPUR GEAR
  • Browning Finish Bore Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Diametral Pitch
    16
  • Pressure Angle
    14.5
  • Face Width
    0.5000 in
  • Number Of Teeth
    12
  • Bore Type
    Finished Bore
  • Bore Diameter
    0.3125 in
  • Outside Diameter
    0.8700 in
  • Material
    Steel
  • Hub Type
    B Hub
  • Pitch Diameter
    0.7500 in
  • Hub Diameter
    0.5625 in
  • Gear Construction
    Plain
  • Overall Width
    0.9375 in
  • Hub Projection
    0.4375 in
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    1215227
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289256839
  • Weight
    9.41 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought