Motion
NB14B-3/8

BOSTON GEAR
NB14B-3/8

External Tooth Spur Gear - 16 DP, 14.5 ° PA, 14 Teeth, 0.5000 in Face, 3/8 in Bore, Finished, Material: Steel
Mi Item #00374546
MFR #NB14B-3/8
Price$79.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
NB14B-3/8

External Tooth Spur Gear - 16 DP, 14.5 ° PA, 14 Teeth, 0.5000 in Face, 3/8 in Bore, Finished, Material: Steel
Mi Item #00374546
MFR #NB14B-3/8

Mfr description
NB14B-3/8 STEEL SPUR GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.81/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    16
  • Face Width
    0.5000 in
  • Gear Overall Width
    0.9400 in
  • Hub Diameter
    0.69 in
  • Hub Projection
    0.44 in
  • Outside Diameter
    1 in
  • Overall Width
    0.94 in
  • Pitch Diameter
    0.8750 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    1/4-20
  • Weight
    0.09 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46032
  • Material
    Steel
  • Number Of Teeth
    14
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711460320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)