Motion
NB15B-1/2

BOSTON GEAR
NB15B-1/2

Spur Gear - 16 DP, 14.5 ° PA, 15 Teeth, 0.5000 in Face, 1/2 in Bore, Finished Bore, Material: Steel
Mi Item #00374549
MFR #NB15B-1/2
Price$85.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
NB15B-1/2

Spur Gear - 16 DP, 14.5 ° PA, 15 Teeth, 0.5000 in Face, 1/2 in Bore, Finished Bore, Material: Steel
Mi Item #00374549
MFR #NB15B-1/2

Mfr description
NB15B-1/2 STEEL SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.01/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    16
  • Face Width
    0.5000 in
  • Hub Diameter
    0.7500 in | 19.05 mm
  • Hub Projection
    0.4400 in | 11.17 mm
  • Outside Diameter
    1.0625 in
  • Overall Width
    0.9400 in | 23.87 mm
  • Pitch Diameter
    0.9380 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    #10-32
  • Weight
    0.09 lbs

Details

  • Bore Type
    Finished Bore
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Manufacturer Upc Number
    781711460337
  • Material
    Steel
  • Number Of Teeth
    15
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711460337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)