Motion
NB28B-5/8

BOSTON GEAR
NB28B-5/8

Spur Gear, 16 DP, 14 1/2 PA, 28 Teeth, Steel
MI ITEM #00374577
MFR #NB28B-5/8
List Price$163.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
NB28B-5/8

Spur Gear, 16 DP, 14 1/2 PA, 28 Teeth, Steel
MI ITEM #00374577
MFR #NB28B-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.07/each for your price

Overview

Mfr description
NB28B-5/8 STEEL SPUR GEAR

Specifications

  • Diametral Pitch
    16
  • Pressure Angle
    14.5 °
  • Face Width
    1/2 in
  • Number Of Teeth
    28
  • Bore Type
    Finished
  • Bore Diameter
    5/8 in
  • Outside Diameter
    1-7/8 in
  • Material
    Steel
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Pitch Diameter
    1-3/4 in
  • Hub Diameter
    1.45 in
  • Gear Construction
    Plain
  • Keyway Size
    3/16 x 3/32 in
  • Overall Width
    1 in
  • Hub Projection
    1/2 in
  • Manufacturer Catalog Number
    46047
  • Manufacturer Catalog
  • UPC_NO
    781711460474
  • Weight
    0.54 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text