Motion
NB32-5/8

BOSTON GEAR
NB32-5/8

External Tooth Spur Gear - 16 DP, 14.5 ° PA, 32 Teeth, 0.5000 in Face, 5/8 in Bore, Finished, Material: Steel
MI ITEM #00374589
MFR #NB32-5/8
Price$136.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
NB32-5/8

External Tooth Spur Gear - 16 DP, 14.5 ° PA, 32 Teeth, 0.5000 in Face, 5/8 in Bore, Finished, Material: Steel
MI ITEM #00374589
MFR #NB32-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$136.32/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    16
  • Face Width
    0.5000 in
  • Gear Overall Width
    1.0000 in
  • Hub Diameter
    1.7 in
  • Hub Projection
    1/2 in
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
    2-1/8 in
  • Overall Width
    1 in
  • Pitch
    16 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    5/16-18
  • Weight
    0.70 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46056
  • Material
    Steel
  • Mating Gear
    14-1/2° Pressure Angle Spur Gear
  • Number Of Teeth
    32
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • Tooth Style
    Involute
  • UPC_NO
    781711460566

Overview

Mfr description
NB32-5/8 STEEL SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text