Motion
NB32-1
External Tooth Spur Gear - 16 DP, 14.5 ° PA, 32 Teeth, 0.5000 in Face, 1 in Bore, Finished, Material: Steel
Mi Item #00374593
MFR #NB32-1
Price$165.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 14.5 ° PA, 32 Teeth, 0.5000 in Face, 1 in Bore, Finished, Material: Steel
Mi Item #00374593
MFR #NB32-1

Mfr description
NB32-1" STEEL SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.94/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    16
  • Face Width
    0.5000 in
  • Gear Overall Width
    1.0000 in
  • Hub Diameter
    1.7 in
  • Hub Projection
    1/2 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    2-1/8 in
  • Overall Width
    1 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    3/8-16
  • Weight
    0.70 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46059
  • Material
    Steel
  • Number Of Teeth
    32
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • Tooth Style
    Straight
  • UPC_NO
    781711460597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)