Specifications
Dimensions
- Bore Diameter0.3750 in
- Bushing Bore Diameter0.3750
- Diametral Pitch16
- Face Width0.5000 in
- Hub Diameter0.5625 in
- Hub Projection0.4375 in
- Outside Diameter0.8700 in
- Overall Width0.9375 in
- Pitch Diameter0.7500 in
- Pressure Angle14.5
- Weight29.00 lbs
Details
- Bore TypeMinimum Plain Bore
- Gear ConstructionPlain
- Hub TypeB Hub
- Manufacturer Catalog Number1210954
- Manufacturer Product Page
- Manufacturer Upc Number662289212194
- MaterialSteel
- Number Of Teeth11
- Standards MetAGMA