Motion
NSS12H48

BROWNING
NSS12H48

External Tooth Spur Gear - 12 DP, 14.5 PA, 48 Teeth, 0.7500 in Face, 0.3750 in Bore, Bushed Bore, Material: Steel
MI ITEM #00374780
MFR #NSS12H48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
NSS12H48

External Tooth Spur Gear - 12 DP, 14.5 PA, 48 Teeth, 0.7500 in Face, 0.3750 in Bore, Bushed Bore, Material: Steel
MI ITEM #00374780
MFR #NSS12H48

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NSS12H48 14 1/2 BUSHED SPUR GEAR
  • Browning Split Taper Bushed Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Diametral Pitch
    12
  • Pressure Angle
    14.5
  • Face Width
    0.7500 in
  • Number Of Teeth
    48
  • Bore Type
    Bushed Bore
  • Bore Diameter
    0.3750 in
  • Outside Diameter
    4.1600 in
  • Material
    Steel
  • Hub Type
    Hub w/ Set Screw
  • Pitch Diameter
    4.0000 in
  • Hub Diameter
    2.5000 in
  • Bushing Size
    H
  • Gear Construction
    Plain
  • Overall Width
    1.5000 in
  • Hub Projection
    0.5625 in
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    1213727
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289175185
  • Weight
    0.27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text