Motion
TS528
External Tooth Spur Gear - 5 DP, 20 ° PA, 28 Teeth, 2.5000 in Face, 1-1/8 to 2-3/8 in Bore, Reboreable, Material: Steel
Mi Item #00374884
MFR #TS528
Price$474.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 5 DP, 20 ° PA, 28 Teeth, 2.5000 in Face, 1-1/8 to 2-3/8 in Bore, Reboreable, Material: Steel
Mi Item #00374884
MFR #TS528

Mfr description
TS528 GEAR SPUR 20 DEG STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$474.18/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 to 2-3/8 in
  • Diametral Pitch
    5
  • Face Width
    2.5000 in
  • Hub Diameter
    3.75 in
  • Hub Projection
    1-1/4 in
  • Outside Diameter
    6 in
  • Overall Width
    3-3/4 in
  • Pitch Diameter
    5.6000 in
  • Pressure Angle
    20 °
  • Weight
    22.90 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950264127
  • Material
    Steel
  • Number Of Teeth
    28
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950264127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)