Motion
TS530
External Tooth Spur Gear - 5 DP, 20 ° PA, 30 Teeth, 2.5 in Face, 1-1/8 to 2-3/8 in Bore, Reboreable, Material: Steel
MI ITEM #00374886
MFR #TS530
Your Price$516.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 5 DP, 20 ° PA, 30 Teeth, 2.5 in Face, 1-1/8 to 2-3/8 in Bore, Reboreable, Material: Steel
MI ITEM #00374886
MFR #TS530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$516.26/each(List $606.20)

Overview

Mfr description
TS530 GEAR SPUR 20 DEG STEEL

Specifications

  • Diametral Pitch
    5
  • Pressure Angle
    20 °
  • Face Width
    2.5 in
  • Number Of Teeth
    30
  • Bore Type
    Reboreable
  • Bore Diameter
    1-1/8 to 2-3/8 in
  • Outside Diameter
    6.4 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    6 in
  • Hub Diameter
    3.75 in
  • Gear Construction
    Plain
  • Overall Width
    3-3/4 in
  • Hub Projection
    1-1/4 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950263823
  • UPC_NO
    697950263823
  • Weight
    23.90 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text