Motion
TS633
External Tooth Spur Gear - 6 DP, 20 ° PA, 33 Teeth, 2.0000 in Face, 1-1/8 to 2-1/2 in Bore, Reboreable, Material: Steel
Mi Item #00374890
MFR #TS633
Price$309.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 20 ° PA, 33 Teeth, 2.0000 in Face, 1-1/8 to 2-1/2 in Bore, Reboreable, Material: Steel
Mi Item #00374890
MFR #TS633

Mfr description
TS633 20 SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.77/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 to 2-1/2 in
  • Diametral Pitch
    6
  • Face Width
    2.0000 in
  • Hub Diameter
    4 in
  • Hub Projection
    1-1/2 in
  • Outside Diameter
    5.833 in
  • Overall Width
    3-1/2 in
  • Pitch Diameter
    5.5000 in
  • Pressure Angle
    20 °
  • Weight
    17.80 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950263939
  • Material
    Steel
  • Number Of Teeth
    33
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950263939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)