Motion
TS1060
External Tooth Spur Gear - 10 DP, 20 ° PA, 60 Teeth, 1.2500 in Face, 1 to 2-1/2 in Bore, Reboreable, Material: Steel
MI ITEM #00374898
MFR #TS1060
Price$276.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 20 ° PA, 60 Teeth, 1.2500 in Face, 1 to 2-1/2 in Bore, Reboreable, Material: Steel
MI ITEM #00374898
MFR #TS1060

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$276.55/each

Specifications

Dimensions

  • Bore Diameter
    1 to 2-1/2 in
  • Diametral Pitch
    10
  • Face Width
    1.2500 in
  • Hub Diameter
    4 in
  • Hub Projection
    1 in
  • Outside Diameter
    6.2 in
  • Overall Width
    2-1/4 in
  • Pitch Diameter
    6.0000 in
  • Pressure Angle
    20 °
  • Weight
    13.10 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950263052
  • Material
    Steel
  • Number Of Teeth
    60
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950263052

Overview

Mfr description
TS1060 20 SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text