Motion
TC8144
External Tooth Spur Gear - 8 DP, 20 ° PA, 144 Teeth, 1.5 in Face, 1-1/8 in Bore, Reboreable, Material: Cast Iron
Mi Item #00374906
MFR #TC8144
Price$1,134.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 20 ° PA, 144 Teeth, 1.5 in Face, 1-1/8 in Bore, Reboreable, Material: Cast Iron
Mi Item #00374906
MFR #TC8144

Mfr description
TC8144 GEAR SPUR 20 DEG CAST
  • Martin stock spur gears are available in five different styles.
  • Steel gears are furnished in plain style and plain style with hub.
  • Cast gears are furnished, plain with hub, web with lightening holes, and spoke.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,134.00/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    8
  • Face Width
    1.5 in
  • Hub Diameter
    3.75 in
  • Hub Projection
    1.2500 in | 31.75 mm
  • Outside Diameter
    18.25 in
  • Overall Width
    2.7500 in
  • Pitch Diameter
    4.301 in
  • Pressure Angle
    20 °
  • Weight
    32.00 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Spur Gear
  • Manufacturer Upc Number
    697950293998
  • Material
    Cast Iron
  • Number Of Teeth
    144
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight
  • UPC_NO
    697950293998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)