1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Browning
YSS4Q28
External Tooth Spur Gear - 4 DP, 14.5 PA, 28 Teeth, 3.5000 in Face, 1.0000 in Bore, Bushed Bore, Material: Steel
MI ITEM #
00374913
MFR #
YSS4Q28
List Price
$1,141.35
/each
Qty
List Price
$1,141.35
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Mechanical Power Transmission
Spur & Change Gears
External Tooth Spur Gears
Browning YSS4Q28
Browning
YSS4Q28
External Tooth Spur Gear - 4 DP, 14.5 PA, 28 Teeth, 3.5000 in Face, 1.0000 in Bore, Bushed Bore, Material: Steel
MI ITEM #
00374913
MFR #
YSS4Q28
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Browning
YSS4Q28
External Tooth Spur Gear - 4 DP, 14.5 PA, 28 Teeth, 3.5000 in Face, 1.0000 in Bore, Bushed Bore, Material: Steel
MI ITEM #
00374913
MFR #
YSS4Q28
Availability:
Factory Order
List Price
$1,141.35
/each
Sign in
for your price
Qty
List Price
$1,141.35
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
YSS4Q28 20 BUSHED SPUR GEAR
Browning Split Taper Bushed Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
Browning Gears are rated in accordance with AGMA standards
Show More
Specifications
Diametral Pitch
4
Pressure Angle
14.5
Face Width
3.5000 in - 3-1/2 in
Number of Teeth
28
Bore Type
Bushed Bore
Bore Diameter
1.0000 in - 1 in
Outside Diameter
7.5000 in - 7-1/2 in
Material
Steel
Hub Type
Hub w/ Set Screw
Pitch Diameter
7.0000 in
Hub Diameter
4.1250 in
Bushing Size
Q2
Gear Construction
Plain
Overall Width
3.7813 in
Standards Met
AGMA
Manufacturer Catalog Number
1220607
Manufacturer Product Page
Click here
Manufacturer Catalog
Click here
Manufacturer UPC Number
662289208418
Weight
4.80 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Bearings Product Catalog
Bearings Product Catalog
Flour and Grain Mills Product Catalog
Flour and Grain Mills Product Catalog
Elevators, Escalators & Moving Walkways
Elevators, Escalators & Moving Walkways