Motion
NCG1041

BROWNING
NCG1041

1224492 Change Gear - 10 DP, 14.5 ° Pressure Angle, 41 Teeth, 1.0000 in Bushing Bore Dia., 1.0000 in Face Width, 5.0000 in O.D.
Mi Item #00375070
MFR #NCG1041
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
NCG1041

1224492 Change Gear - 10 DP, 14.5 ° Pressure Angle, 41 Teeth, 1.0000 in Bushing Bore Dia., 1.0000 in Face Width, 5.0000 in O.D.
Mi Item #00375070
MFR #NCG1041

Mfr description
NCG1041 STEEL CHANGE GEAR
  • Browning Change Gears, change gear bushing sold seperately Browning Gears are rated in accordance with AGMA standards When you think "Special" Gears - Think Browning
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Bushing Bore Diameter
    1.0000 in
  • Diametral Pitch
    10
  • Face Width  
    1.0000 in
  • Gear Bore Diameter  
    1.2500 in
  • Outside Diameter
    4.3000 in
  • Pitch Diameter
    4.1000 in
  • Pressure Angle
    14.5 °
  • Weight
    3.38 lbs, 3.92

Details

  • Bushing Part Number
    CGB10
  • Gear Construction
    Minimum Plain Bore
  • Hub Type
    Type A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NCG1041
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289181063
  • Material
    Steel
  • Number Of Teeth  
    41
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)