Motion
YSBS8F17LH-20X3/4

BROWNING
YSBS8F17LH-20X3/4

1228758 Bevel Gear - 8 DP, 20 ° Pressure Angle, 17 Teeth, Finished w/ Keyway, 0.71 in Face Width
MI ITEM #00375625
MFR #YSBS8F17LH-20X3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSBS8F17LH-20X3/4

1228758 Bevel Gear - 8 DP, 20 ° Pressure Angle, 17 Teeth, Finished w/ Keyway, 0.71 in Face Width
MI ITEM #00375625
MFR #YSBS8F17LH-20X3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YSBS8F17LH-20 BEVEL GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided
  • Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
  • Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
  • Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Gear Type
    Bevel Gear
  • Pitch
    8
  • Tooth Type
    Left Hand Spiral
  • Ratio
    2:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    17
  • Pitch Diameter
    2.1250 in
  • Face Width
    7.1000 in
  • Bore Diameter
    3/4 in
  • Material
    Steel
  • Bore Type
    Finished
  • Hub Type
    Hub w/ Set Screw
  • Hub Diameter
    1.8750 in
  • Hub Projection
    0.9375 in
  • Gear Overall Width
    1-11/16 in
  • Mounting Distance
    3.1250 in
  • Helix Angle
    35
  • Keyway Size
    3/16 x 3/32 in
  • Steel Hardening
    Hardened
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    YSBS8F17LH-20X3/4
  • Manufacturer Upc Number
    662289205486
  • Manufacturer Product Page
  • Weight
    1.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text